Beli Mata Gerinda Potong Baja di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. PFERD Cutting Wheel PSF Steel (Batu Gerinda Potong)
    Mulai

    Rp75.900

    PFERD Cutting Wheel PSF Steel (Batu Gerinda Potong)
    Deskripsi:
    CUT OFF WHEEL EH125-2.4A46PPS 163429 adalah m ata gerinda potong kualitas terbaik untuk menggerinda material dari logam. Mata gerinda potong merek Pferd ini mempunyai diameter 125 MM coc ok untuk mesin gerinda potong dengan kecepatan maksimal 12200 rpm. Mat a gerinda potong ini juga membantu pekerjaan menggerinda anda menjadi le bih cepat dan presisi. Dalam pemilihan cut off wheel sebaiknya anda meng etahui kekerasan material yang akan dipotong lalu dibandingkan dengan ke mampuan potong cut off wheel.Mata gerinda potong Pferd ini sang at cocok untuk digunakan di pabrik, bengkel, atau industri. Benefit Medium-hard, multipurpose tool of hardness P with high cutting performance and long tool life.
    atribut:
    • Burr Shape: Disc
    • Length (mm): 125
    • Type: PS Forte
    • Application: Sheet Metal Cutting
    • Dimensions (cm): 12.5x0.24x0.24
    • Diameter (mm): 125
    • Shank Diameter (mm): 22.23
    • Item: Cut Off Wheel
    • Maximum Speed (rpm): 12200
  2. PFERD Cutting Wheel SG-Plus (Mata Gerinda Potong)
    Mulai

    Rp1.399.900

    PFERD Cutting Wheel SG-Plus (Mata Gerinda Potong)
    atribut:
    • Abrasive: A
    • Grain Size (#): 60
    • Hardness: S
    • Outer DiameterxBlade ThicknessxHole Diameter (mm): 105x0.8x15.0
    • Maximum Working Rotation Speed (rpm): 14500
    • Working Tool: Disk Grinder
  3. York Cutting Wheel T41 Steel (Batu Gerinda Potong)
    Mulai

    Rp16.900

    York Cutting Wheel T41 Steel (Batu Gerinda Potong)
    Deskripsi:
    Manufactured to assure operator safety and optimum performance. For use with all portable angle grinders.- 300mm discs can be used on Suitable Disc Cutting saws. - For use with all appropriate handheld angle grinders.- Cutting discs must never be used for grinding and must always be presented to the work piece at an angle of 90°.- Not to be used for wet cutting
    atribut:
    • Optimum Angle for Use (°): 90
    • Thickness (mm): 3
    • Type: Type 41
    • Bond Type: Resinoid Reinforced (BF)
  4. York Cutting Wheel T41 Inox (Mata Gerinda Potong)
    Mulai

    Rp14.900

    York Cutting Wheel T41 Inox (Mata Gerinda Potong)
    Deskripsi:
    Thin discs for quick efficient cutting with minimum material removal and machine wear.- Use on stainless steel (iron, chlorine and sulphur-free)- 180mm and 230mm discs can also be used on circular saws.- For use with all appropriate handheld angle grinders- Not to be used for wet cutting.- Cutting discs must never be used for grinding and must always be presented to the work piece at an angle of 90°.
    atribut:
    • Abrasive Material: Aluminium Oxide
  5. Token Cutting Wheel (Batu Gerinda Potong)
    Mulai

    Rp179.900

  6. Minimo by Minitor Cut-off Discs (Mata Gerinda Mini)
    39%
    Mulai

    Rp409.900

    Minimo by Minitor Cut-off Discs (Mata Gerinda Mini)
    atribut:
    • Hole Diameter (mm): 1.8
  7. TRUSCO Electrocoating Diamond Cutter (Mata Gerinda Potong Keramik)
    28%
    Mulai

    Rp929.900

    TRUSCO Electrocoating Diamond Cutter (Mata Gerinda Potong Keramik)
    Deskripsi:
    -With balanced processing applied to the substrate, chipping is prevented.-With abrasive grain protrusion larger than metal bonds, performing highly efficient grinding with excellent sharpness is possible.-Cutting of ceramics, glass, marble, roof tile, refractory brick, FRP, tile.-Dry Type.
    atribut:
    • Outer DiameterxBlade ThicknessxHole Diameter: 105x1.5x20.0mm
    • Tip Height: 3mm
    • Attached Ring Hole Diameter: 15mm
    • Base Metal Materials: Tool Steel
    • Maximum Working Rotation Speed: 14500rpm
    • Purpose of Use: Cutting of ceramics, glass, marble, roof tile, refractory brick, FRP, tile.
  8. KRISBOW Cutting Wheel Flexible Depressed Center (Mata Gerinda Potong)
    Mulai

    Rp14.900

  9. Minimo Diamond Cutting Discs (Mata Gerinda Mini)
    Mulai

    Rp1.399.900

    Minimo Diamond Cutting Discs (Mata Gerinda Mini)
    Deskripsi:
    -A cutting tool with speedy and excellent cutting capability.-A stainless steel base increases safety and stability while also preventing changes in size due to wear.
    atribut:
    • Type: Whole Surface Electrodeposition
    • Grain Size (#): 140
    • Maximum Working Rotation Speed (rpm): 15000
  10. Minimo Diamond Cutting Discs (Mata Gerinda Mini)
    Mulai

    Rp1.199.900

    Minimo Diamond Cutting Discs (Mata Gerinda Mini)
    Deskripsi:
    -A cutting tool with speedy and excellent cutting capability.-A stainless steel base increases safety and stability while also preventing changes in size due to wear.
    atribut:
    • Cutting DiameterxBlade LengthxShaft DiameterxTotal Length: 22x0.13x3.00x43.5mm
    • Type: Electroplated
    • Grain Size (#): 400
    • Maximum Working Rotation Speed (rpm): 15000
  11. RESIBON Cutting Wheel Pro27 (Mata Gerinda Potong)
    Mulai

    Rp559.900

    RESIBON Cutting Wheel Pro27 (Mata Gerinda Potong)
    atribut:
    • Abrasive: A
    • Grain Size (#): 30
    • Hardness: P
    • Outer DiameterxBlade ThicknessxHole Diameter (mm): 100x2.3x15.0
    • Maximum Working Rotation Speed (rpm): 15200
    • Working Tool: Disk Grinder, Cutting Machine for Whetstone
  12. RESIBON Cutting Wheel RC (Batu Gerinda Potong)
    Mulai

    Rp249.900

  13. FUJI Cutting Wheel Shirasagi (Mata Gerinda Potong)
    Mulai

    Rp389.900

    FUJI Cutting Wheel Shirasagi (Mata Gerinda Potong)
    atribut:
    • Abrasive: A
    • Grain Size (#): 60
    • Hardness: S
    • Outer DiameterxBlade ThicknessxHole Diameter (mm): 105x1.0x15
    • Maximum Working Rotation Speed (rpm): 14400
    • Working Tool: Disk Grinder
  14. TRUSCO Electrocoating Diamond Cutter (Mata Gerinda Potong Keramik)
    35%
    Mulai

    Rp1.099.900

    TRUSCO Electrocoating Diamond Cutter (Mata Gerinda Potong Keramik)
    atribut:
    • Material: Base metal: Tool steel
    • Outside Diameter (mm): 125
    • Blade Thickness (mm): 1.6
    • Hole Diameter (mm): 22.0
    • Maximum Working Speed (rpm): 12200
    • Hole Diameter of Supplied Ring (mm): 20
    • Specification: Dry process
    • Purpose of Use: Cutting of ceramics, glass, marble, roof tile, refractory brick, FRP, tile.
  15. PFERD Cutting Wheel EH100-3.2A46PPS (Mata Gerinda Potong)
    Mulai

    Rp41.900

    PFERD Cutting Wheel EH100-3.2A46PPS (Mata Gerinda Potong)
    Deskripsi:
    CUT OFF WHEEL EH100-3.2A46PPS 522981 adalah m ata gerinda potong kualitas terbaik untuk menggerinda material dari logam. Mata gerinda potong merek Pferd ini mempunyai diameter 100 MM coc ok untuk mesin gerinda potong dengan kecepatan maksimal 15300 rpm. Mat a gerinda potong ini juga membantu pekerjaan menggerinda anda menjadi le bih cepat dan presisi. Dalam pemilihan cut off wheel sebaiknya anda meng etahui kekerasan material yang akan dipotong lalu dibandingkan dengan ke mampuan potong cut off wheel.Mata gerinda potong Pferd ini sang at cocok untuk digunakan di pabrik, bengkel, atau industri. Benefit General purpose tool of hardness grade P. PFERD product characterized by aggressive abrasive performance and long tool life.
    atribut:
    • Diameter (mm): 100
    • Shank Diameter (mm): 16
    • Item: Cut Off Wheel
    • Dimensions (mm): 100x3.2x3.2
    • Burr Shape: Disc
    • Length (mm): 100
    • Application: Steel Metal Cutting
    • Type: PS Forte
    • Maximum Speed (rpm): 15300
  16. PFERD Cutting Wheel EH100-3.2A46PPSF (Mata Gerinda Potong)
    Mulai

    Rp66.900

    PFERD Cutting Wheel EH100-3.2A46PPSF (Mata Gerinda Potong)
    Deskripsi:
    CUT OFF WHEEL EH100-3.2A46PPSF 523018 adalah mata gerinda potong kualitas terbaik untuk menggerinda material dari logam. Mata gerinda potong merek Pferd ini mempunyai diameter 100 MM co cok untuk mesin gerinda potong dengan kecepatan maksimal 15300 rpm. Ma ta gerinda potong ini juga membantu pekerjaan menggerinda anda menjadi l ebih cepat dan presisi. Dalam pemilihan cut off wheel sebaiknya anda men getahui kekerasan material yang akan dipotong lalu dibandingkan dengan k emampuan potong cut off wheel.Mata gerinda potong Pferd ini san gat cocok untuk digunakan di pabrik, bengkel, atau industri. Benefit Multipurpose tool of hardness grade P-INOX, for reduced heat build-up. PFERD product for cutting with low heat input. Provides fast stock removal and long tool life.
    atribut:
    • Length (mm): 100
    • Item: Cut Off Wheel
    • Burr Shape: Disc
    • Type: PS Forte
    • Shank Diameter (mm): 16
    • Application: Steel Metal Cutting
    • Diameter (mm): 100
    • Dimensions (mm): 100x3.2x3.2
    • Maximum Speed (rpm): 15300
  17. PFERD Cutting Wheel EHT125-2.4A46PPSF (Mata Gerinda Potong)
    Mulai

    Rp81.900

    PFERD Cutting Wheel EHT125-2.4A46PPSF (Mata Gerinda Potong)
    Deskripsi:
    CUT OFF WHEEL EHT125-2.4A46PPSF 523049 adalah mata gerinda potong kualitas terbaik untuk menggerinda material dar i logam. Mata gerinda potong merek Pferd ini mempunyai diameter 125 MM c ocok untuk mesin gerinda potong dengan kecepatan maksimal 12200 rpm. M ata gerinda potong ini juga membantu pekerjaan menggerinda anda menjadi lebih cepat dan presisi. Dalam pemilihan cut off wheel sebaiknya anda me ngetahui kekerasan material yang akan dipotong lalu dibandingkan dengan kemampuan potong cut off wheel.Mata gerinda potong Pferd ini sa ngat cocok untuk digunakan di pabrik, bengkel, atau industri. Benefit Multipurpose tool of hardness grade P-INOX, for reduced heat build-up. PFERD product for cutting with low heat input. Provides fast stock removal and long tool life.
    atribut:
    • Length (mm): 125
    • Dimensions (mm): 125x2.4x2.4
    • Item: Cut Off Wheel
    • Application: Steel Metal Cutting
    • Type: PS Forte
    • Shank Diameter (mm): 22.23
    • Burr Shape: Disc
    • Diameter (mm): 125
    • Maximum Speed (rpm): 12200
Daftar Harga Mata Gerinda Potong Baja Terbaru November 2026
PFERD Cutting Wheel PSF Steel (Batu Gerinda Potong)Rp75.900
PFERD Cutting Wheel SG-Plus (Mata Gerinda Potong)Rp1.399.900
NRS Cutting Wheel Jaan Cut (Batu Gerinda Potong)Rp279.900
York Cutting Wheel T41 Steel (Batu Gerinda Potong)Rp16.900
ROHA Cutting Wheel Steel (Batu Gerinda Potong)Rp1.900
York Cutting Wheel T41 Inox (Mata Gerinda Potong)Rp14.900
Token Cutting Wheel (Batu Gerinda Potong)Rp179.900
Minimo by Minitor Cut-off Discs (Mata Gerinda Mini)Rp409.900
TRUSCO Electrocoating Diamond Cutter (Mata Gerinda Potong Keramik)Rp929.900
KRISBOW Cutting Wheel Flexible Depressed Center (Mata Gerinda Potong)Rp14.900

Data diperbarui pada 12/11/2026 (Harga belum termasuk PPN)